312006 - 6A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
312006
Manufacturer
Littelfuse
Manufacturer's Part Number
312006P
Description
6A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 6A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
079458922066 / 00079458922066
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
312006 - Small Image
 
312006 - Large Image
Brochures
 
 
312006 - Brochure
Tech Bulletins
 
 
312006 - Tech Bulletin
Other Links
 
 
312006 - Other
 
312006 - Other
 
312006 - Other
Attachments
 
 
312006 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
amperage rating
6
connection
Cartridge
Dimensions and Weight
Size
1.25L; .25D
Descriptions
Description
6A 250V 1/4X1-1/4 FA GLASS FUSE
Product Type
Fast-Acting Type Glass Fuse 6a
extra long description
LFSE 312006P FAST-ACTING TYPE GLASS
Long Description
FAST-ACTING TYPE GLASS FUSE 6A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
RoHS
Additional Information
Response Time
Cartridge
type of indicators
Glass
Manufacturer Information
Manufacturers Part Number
312006P
Brand
Littelfuse
GTIN
00079458922066
UPC
079458922066
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
3AG Fast-Acting
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Mounting
Cartridge
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat