313003 - 3A 250V TD Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
313003
Manufacturer
Littelfuse
Manufacturer's Part Number
313003P
Description
3A 250V TD Glass Fuse
Slo-Blo Ceramic Axial 3A. The 3AG Slo-Blo® Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Costeffective Circuit Protection. Features: 313 and 315 Series Fuses Have Time-Delayed In The Overload Range, Which Provides Superior Protection Inductive Loads Such As Motors, Transformers, and Solenoids. 3AG Indicating Fuses Instantly Identify Themselves Upon Opening By Showing A Discoloration Of Their Glass Bodies. Guesswork and Time-Consuming Circuit Testing Is Elimin
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458923025 / 00079458923025
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
313003 - Small Image
 
313003 - Large Image
Attachments
 
 
313003 - Specification Sheet
Brochures
 
 
313003 - Brochure
Tech Bulletins
 
 
313003 - Tech Bulletin
Other Links
 
 
313003 - Other
 
313003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.25
Descriptions
Product Type
Slo-Blo Ceramic Axial 3a
extra long description
LFSE 313003P SLO-BLO CERAMIC AXIAL
Description
3A 250V TD GLASS FUSE
Long Description
SLO-BLO CERAMIC AXIAL 3A. The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is elimin
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
313003P
Brand
Littelfuse
GTIN
00079458923025
UPC
079458923025
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Time-Delay
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
Perfect for use in lighthing systems
standard
Standard 248-14 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat