314004 - 4A 250V 1/4X1-1/4 Fa Ceramic Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
314004
Manufacturer
Littelfuse
Manufacturer's Part Number
314004P
Description
4A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 4A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458923926 / 00079458923926
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
314004 - Small Image
 
314004 - Large Image
Brochures
 
 
314004 - Brochure
Tech Bulletins
 
 
314004 - Tech Bulletin
Other Links
 
 
314004 - Other
 
314004 - Other
Attachments
 
 
314004 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
225
Descriptions
Description
4A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Fast-Acting 3AB Type Ceramic 4a
extra long description
LFSE 314004P FAST-ACTING 3AB TYPE C
Special Features
Economical/low interrupt
Long Description
FAST-ACTING 3AB TYPE CERAMIC 4A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Manufacturer Information
Manufacturers Part Number
314004P
Brand
Littelfuse
GTIN
00079458923926
UPC
079458923926
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS K5
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-9 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat