314010P - 10A 250V 1/4X1-1/4 Fa Ceramic Fuse

Littelfuse

  • $3.09 (Each)
  • $3.09 (Each)

  • $15.45 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
314010P
Manufacturer
Littelfuse
Manufacturer's Part Number
314010P
Description
10A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fuse, Fast Acting Fuse Speed, 4 H @ 100%;1 H @ 135%;15 S @ 200% Response Time, 10 A, 250 V Ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 MM Diameter, 31.75 MM Overall Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458924077 / 00079458924077
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Standard Packaging
$15.45 (Per 5)
Resources
Images
 
 
314010P - Small Image
 
314010P - Small Image
 
314010P - Large Image
 
314010P - Large Image
Specifications Sheets
 
 
314010P - Specification Sheet
Attachments
 
 
314010P - Specification Sheet
Brochures
 
 
314010P - Brochure
Tech Bulletins
 
 
314010P - Tech Bulletin
Other Links
 
 
314010P - Other
 
314010P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
250 V ac
Material
Glass (Body);Brass (Cap);Copper (Lead)
Terminal Type
Cartridge
interrupt rating
750 A @ 250 V ac, 10000 A @ 125 V ac
Dimensions and Weight
Diameter
6.35 mm
Overall Length
31.75 mm
Descriptions
Description
10A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 4 h @ 100%;1 h @ 135%;15 s @ 200% Response Time, 10 A, 250 V ac, Glass (Body);Brass (Cap);Copper (Lead) Material, Cartridge Terminal, - 55 to + 125 °C, 6.35 mm Diameter, 31.75 mm Overall Length, 0.01 lb
Features
The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected.
Short Description
10 A, 250 VAC, Fast Acting Fuse, ROHS, Glass
extra long description
LFSE 314010P FAST-ACTING 3AB TYPE C
Additional Information
Fuse Speed
Fast Acting
Response Time
4 h @ 100%;1 h @ 135%;15 s @ 200%
Operating Temperature Range
- 55 to + 125 °C
Standards Met
UL 248-14 Listed;RoHS Compliant;CSA Certified;CE Certified;cRUus Listed
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
314010P
GTIN
00079458924077
UPC
079458924077
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Supplementary Protection in Appliance or Utilization Equipment to Provide Individual Protection For Components or Internal Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat