314015 - 15A 250V 1/4X1-1/4 Fa Ceramic Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
314015
Manufacturer
Littelfuse
Manufacturer's Part Number
314015P
Description
15A 250V 1/4X1-1/4 Fa Ceramic Fuse
Fast-Acting 3AB Type Ceramic 15A. The 3AB Fast-Acting Fuse With Ceramic Body Construction Permits Higher Interrupting Ratings and Voltage Ratings. Ideal For Applications Where High Current Loads Are Expected. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458924138 / 00079458924138
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
314015 - Small Image
 
314015 - Large Image
Attachments
 
 
314015 - Specification Sheet
Brochures
 
 
314015 - Brochure
Tech Bulletins
 
 
314015 - Tech Bulletin
Other Links
 
 
314015 - Other
 
314015 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Fast-Acting 3AB Type Ceramic 15a
Long Description
FAST-ACTING 3AB TYPE CERAMIC 15A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
extra long description
LFSE 314015P FAST-ACTING 3AB TYPE C
Manufacturer Information
Manufacturers Part Number
314015P
Brand
Littelfuse
GTIN
00079458924138
UPC
079458924138
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.01
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat