350200 - 3PH 190-240V Voltage Monitor

Littelfuse

  • $542.71 (Each)
  • $542.71 (Each)
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
350200
Manufacturer
Littelfuse
Manufacturer's Part Number
350-200
Description
3PH 190-240V Voltage Monitor
3-Phase Voltage Monitor/190-240V. The 350 Is A Heavy-Duty Voltage Monitor. This Product Should Be Used When High Current Relays or Dual Contacts Are Required, or 480V Controls Are Used. Since The 350 Uses Heavy-Duty Relays, It Comes In Fixed Voltage Range Models Rather Than A Dual Autoranging Version Like The Model 250. Has A 15A General Purpose Contact. The 350-400 Provides A SPDT (Form C) Relay Rated to Switch Up to 600V, Allowing The Use Of 480V Controls, Eliminating The Need For A Control Power Transfo
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Phase Failure Relays
UNSPSC
N/A
UPC/GTIN
079458989779 / 00079458989779
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$542.71 (Each)
Resources
Images
 
 
350200 - Large Image
 
350200 - Small Image
Attachments
 
 
350200 - Specification Sheet
Other Links
 
 
350200 - Other
 
350200 - Other
Brochures
 
 
350200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
190-240
Descriptions
Description
3PH 190-240V VOLTAGE MONITOR
extra long description
LFSE 350-200 3-Phase Voltage Monito
Product Type
3-Phase Voltage Monitor/190-240V
Long Description
3-Phase Voltage Monitor/190-240V. The 350 is a heavy-duty voltage monitor. This product should be used when high current relays or dual contacts are required, or 480V controls are used. Since the 350 uses heavy-duty relays, it comes in fixed voltage range models rather than a dual autoranging version like the Model 250. Has a 15A general purpose contact. The 350-400 provides a SPDT (Form C) relay rated to switch up to 600V, allowing the use of 480V controls, eliminating the need for a control power transfo
Special Features
5YR WARR
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
350-200
GTIN
00079458989779
UPC
079458989779
Taxonomies, Classifications, and Categories
Category Description
PHASE FAILURE RELAYS
Packaging
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
standard
UL/CSA/CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat