BLS3 - 3A 600V 13/32X1-3/8 Fa Midget Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
BLS3
Manufacturer
Littelfuse
Manufacturer's Part Number
BLS003
Description
3A 600V 13/32X1-3/8 Fa Midget Fuse
Midget Fuse, 1 H @ 135%;2 Min @ 200% Response Time, 3 A, 600 V Ac, Dual Element, Cartridge Terminal, 0.406 In Diameter, 1.375 In Overall Length, 0.02 LB
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458120479 / 00079458120479
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BLS3 - Small Image
 
BLS3 - Large Image
 
BLS3 - Large Image
Attachments
 
 
BLS3 - Specification Sheet
Brochures
 
 
BLS3 - Brochure
Tech Bulletins
 
 
BLS3 - Tech Bulletin
Other Links
 
 
BLS3 - Other
 
BLS3 - Other
 
BLS3 - Other
 
BLS3 - Other
Features
Current Rating
3 A
Voltage Rating
600 V ac
Terminal Type
Cartridge
interrupt rating
10000 A
amperage rating
3
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.375 in;34.925 mm
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Description
3A 600V 13/32X1-3/8 FA MIDGET FUSE
Long Description
Midget Fuse, 1 h @ 135%;2 min @ 200% Response Time, 3 A, 600 V ac, Dual Element, Cartridge Terminal, 0.406 in Diameter, 1.375 in Overall Length, 0.02 lb
Short Description
5A 600V 13/32X1-3/8 Midget Fuses, Fast Acting
extra long description
LFSE BLS003 FUS 600V F/A MIDGET 3A
Special Features
RoHS
Additional Information
Fuse Speed
Fast Acting
Fuse Type
Midget
Response Time
1 h @ 135%;2 min @ 200%
Element Type
Dual
Standards Met
UL Listed;CSA Certified
package quantity
10 CT
Manufacturer Information
Manufacturers Part Number
BLS003
Brand
Littelfuse
Powr-Pro(R)
GTIN
00079458120479
UPC
079458120479
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting Fuse
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Application
low amp - space saving
You must have an account to view stock levels

* All prices subject to change.

false