CCMR25 - 25A600V Class CC Dual Element Time Delay Fuse Rohs

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCMR25
Manufacturer
Littelfuse
Manufacturer's Part Number
CCMR025.TXP
Description
25A600V Class CC Dual Element Time Delay Fuse Rohs
The CCMR Series Is Ideal For Space Saving Protection Of Motors Up to 40 HP*. It Was Designed Specifically to Withstand Sustained Starting Currents Of Small Motors. The CCMR 60 Fuse Is The Smallest 60 A Fuse Available Rated At 600 V. Compared to Other Ul Listed Fuses, Class CC Fuses Are The Most Current-Limiting, Rating For Rating.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458968392 / 00079458968392
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CCMR25 - Small Image
 
CCMR25 - Large Image
Attachments
 
 
CCMR25 - Specification Sheet
Brochures
 
 
CCMR25 - Brochure
Tech Bulletins
 
 
CCMR25 - Tech Bulletin
Other Links
 
 
CCMR25 - Other
 
CCMR25 - Other
 
CCMR25 - Other
 
CCMR25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
25
Descriptions
Description
25A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS
Product Type
Fuse 600V T/D Class CC 25A Rohs
Long Description
The CCMR series is ideal for space saving protection of motors up to 40 hp*. It was designed specifically to withstand sustained starting currents of small motors. The CCMR 60 fuse is the smallest 60 A fuse available rated at 600 V. Compared to other UL Listed fuses, Class CC fuses are the most current-limiting, rating for rating.
Special Features
Time-Delay
extra long description
LFSE CCMR025.TXP FUSE 600V T/D CLAS
Manufacturer Information
Manufacturers Part Number
CCMR025.TXP
Brand
Littelfuse
GTIN
00079458968392
UPC
079458968392
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 Class CC
Application
motors & branch circuit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat