CCMR30 - 30A600V Class CC Dual Element Time Delay Fuse Rohs

Littelfuse

  • $45.50 (Each)
  • $45.50 (Each)

  • $455.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCMR30
Manufacturer
Littelfuse
Manufacturer's Part Number
CCMR030.TXP
Description
30A600V Class CC Dual Element Time Delay Fuse Rohs
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458968408 / 00079458968408
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.50 (Each)
Standard Packaging
$455.00 (Per 10)
Resources
Images
 
 
CCMR30 - Small Image
 
CCMR30 - Large Image
 
CCMR30 - Large Image
Brochures
 
 
CCMR30 - Brochure
Tech Bulletins
 
 
CCMR30 - Tech Bulletin
Other Links
 
 
CCMR30 - Other
 
CCMR30 - Other
 
CCMR30 - Other
 
CCMR30 - Other
Attachments
 
 
CCMR30 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac;500 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);300 kAIC (Littelfuse self-certified);V dc:20 kAIC
amperage rating
30
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
30A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V ac;500 V dc, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Features
CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.
Short Description
Fuse, Time Delay, Class CC, 30 A, 600 VAC;500 V dc
Special Features
Time-Delay
extra long description
LFSE CCMR030.TXP FUSE 600V T/D CLAS
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Element Type
Dual
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
CCMR030.TXP
Brand
Powr-Gard(R)
GTIN
00079458968408
UPC
079458968408
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motor and Motor Branch Circuit Protection
standard
248-4 Class CC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat