FLM3 - 3A 250V TD Midget Fuse

Littelfuse

  • $18.11 (Each)
  • $18.11 (Each)

  • $181.10 (Per 10)
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
FLM3
Manufacturer
Littelfuse
Manufacturer's Part Number
FLM003
Description
3A 250V TD Midget Fuse
Midget Fuse, Time Delay Fuse Speed, 1 H @ 135 %;12 S @ 135 %;5 S @ 200% Response Time, 3 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.406 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458140477 / 00079458140477
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Standard Packaging
$181.10 (Per 10)
Resources
Images
 
 
FLM3 - Small Image
 
FLM3 - Large Image
 
FLM3 - Large Image
Specifications Sheets
 
 
FLM3 - Specification Sheet
Attachments
 
 
FLM3 - Specification Sheet
Brochures
 
 
FLM3 - Brochure
Tech Bulletins
 
 
FLM3 - Tech Bulletin
Other Links
 
 
FLM3 - Other
 
FLM3 - Other
 
FLM3 - Other
 
FLM3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
250 V ac;125 V dc
Terminal Type
Ferrule
interrupt rating
10000 A @ 250 V ac
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Description
3A 250V TD MIDGET FUSE
Long Description
Midget Fuse, Time Delay Fuse Speed, 1 h @ 135 %;12 s @ 135 %;5 s @ 200% Response Time, 3 A, 250 V ac;125 V dc, Ferrule Terminal, 0.406 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Midget Fuses, 250 VAC;125 V dc, 3A, Time Delay
extra long description
LFSE FLM003 FUS 250V T/D MIDGET 3A
Special Features
RoHS
Additional Information
Fuse Speed
Time Delay
Fuse Type
Midget
Response Time
1 h @ 135 %;12 s @ 135 %;5 s @ 200%
Standards Met
UL Listed (File:E10480);CSA Certified (029862_0_000);PSE;QPL
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
FLM003
Brand
Littelfuse
Powr-Pro(R)
GTIN
00079458140477
UPC
079458140477
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Time-Delay
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
small motors/high inrush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FLM3.
Jump To:

Similar Items

Similar items are close alternatives to FLM3, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection...
  • Our Part #: FNM3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.10) ·
FNM3 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.91

Each

QTY:
Each
Add
Eaton Edison Men Fuse, Supplemental Protection Of Small Motors, Transformers, So...
  • Our Part #: MEN3
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-MEN3
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($113.40) ·
MEN3 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FLM3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-3 Eaton Bussmann 00051712520300
FLM-3 SSAC 00079458140477
TRM3 Mersen 00782001743369

* All prices subject to change.

Begin Live Chat