FLM30 - 30A 32V TD Midget Fuse

Littelfuse

  • $18.12 (Each)
  • $18.12 (Each)

  • $181.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLM30
Manufacturer
Littelfuse
Manufacturer's Part Number
FLM030
Description
30A 32V TD Midget Fuse
Midget Fuse, Time Delay Fuse Speed, 1 H @ 135 %;12 S @ 135 %;5 S @ 200% Response Time, 30 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.406 In Diameter, 1.50 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458140736 / 00079458140736
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.12 (Each)
Standard Packaging
$181.20 (Per 10)
Resources
Images
 
 
FLM30 - Small Image
 
FLM30 - Large Image
 
FLM30 - Large Image
Attachments
 
 
FLM30 - Specification Sheet
Brochures
 
 
FLM30 - Brochure
Tech Bulletins
 
 
FLM30 - Tech Bulletin
Other Links
 
 
FLM30 - Other
 
FLM30 - Other
 
FLM30 - Other
 
FLM30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac;125 V dc
Terminal Type
Ferrule
interrupt rating
10000 A @ 250 V ac
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.50 in;38.1 mm
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Description
30A 32V TD MIDGET FUSE
Long Description
Midget Fuse, Time Delay Fuse Speed, 1 h @ 135 %;12 s @ 135 %;5 s @ 200% Response Time, 30 A, 250 V ac;125 V dc, Ferrule Terminal, 0.406 in Diameter, 1.50 in Overall Length, 0.02 lb
Short Description
Midget Fuses, 250 VAC;125 V dc, 3A, Time Delay
extra long description
LFSE FLM030 FUS 250V T/D MIDGET 30A
Special Features
RoHS
Additional Information
Fuse Speed
Time Delay
Fuse Type
Midget
Response Time
1 h @ 135 %;12 s @ 135 %;5 s @ 200%
Standards Met
UL Listed (File:E10480);CSA Certified (029862_0_000);PSE;QPL
package quantity
1 CT;10 PK
Manufacturer Information
Manufacturers Part Number
FLM030
Brand
Littelfuse
Powr-Pro(R)
GTIN
00079458140736
UPC
079458140736
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Time-Delay
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
small motors/high inrush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat