FLNR10 - 10A 250V TD Class RK5 Dual Elem Fuse

Littelfuse

  • $18.51 (Each)
  • $18.51 (Each)

  • $185.10 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR10
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR010
Description
10A 250V TD Class RK5 Dual Elem Fuse
FLNR010 Is A Class RK5 Fuse With An Ampere Rating Of 10 and Cartridge-Style Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458150650 / 00079458150650
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.51 (Each)
Carton
$185.10 (Per 10)
Standard Packaging
$18.51 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
FLNR10 - Small Image
 
FLNR10 - Large Image
Attachments
 
 
FLNR10 - Specification Sheet
Brochures
 
 
FLNR10 - Brochure
Tech Bulletins
 
 
FLNR10 - Tech Bulletin
Other Links
 
 
FLNR10 - Other
 
FLNR10 - Other
 
FLNR10 - Other
 
FLNR10 - Other
 
FLNR10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
10A 250V TD CLASS RK5 DUAL ELEM FUSE
Product Type
Fus 250V T/D Class RK5 10a
extra long description
LFSE FLNR010 FUS 250V T/D CLASS RK5
Special Features
Time-Delay
Long Description
FLNR010 is a Class RK5 fuse with an ampere rating of 10 and cartridge-style construction.
Manufacturer Information
Manufacturers Part Number
FLNR010
Brand
Littelfuse
GTIN
00079458150650
UPC
079458150650
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.05
Carton
10
Package
1
Uses, Certifications, and Standards
standard
Standard 248-12 UL Listed/CSA
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat