FLNR150ID - 150A 250V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $131.41 (Each)
  • $131.41 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FLNR150ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR150ID
Description
150A 250V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLNR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Slang Terms

Categories
Distribution Fuses - Dual Element
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458023916 / 00079458023916
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.41 (Each)
Resources
Images
 
 
FLNR150ID - Small Image
 
FLNR150ID - Large Image
Attachments
 
 
FLNR150ID - Specification Sheet
Brochures
 
 
FLNR150ID - Brochure
Tech Bulletins
 
 
FLNR150ID - Tech Bulletin
Other Links
 
 
FLNR150ID - Other
 
FLNR150ID - Other
 
FLNR150ID - Other
 
FLNR150ID - Other
Descriptions
Description
150A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Fus 250V T/D Class RK5 150A Indicating
extra long description
LFSE FLNR150ID FUS 250V T/D CLASS R
Long Description
Littelfuse FLNR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLNR150ID
Brand
Littelfuse
GTIN
00079458023916
UPC
079458023916
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
You must have an account to view stock levels
These alternate items can be purchased instead of FLNR150ID.
Jump To:

Similar Items

Similar items are close alternatives to FLNR150ID, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • Our Part #: ECNR150
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR150
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($102.78) ·
ECNR150 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$102.78

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRNR150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRN-R-150
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($129.23) ·
FRNR150 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.23

Each

QTY:
Each
Add
Ul Power Fuse, Class RK5; 10 Sec Time Delay (At 500 Percent Rated Load), Dual El...
  • Our Part #: DLNR150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLN-R-150
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.14) ·
DLNR150 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.14

Each

QTY:
Each
Add
There were no add-on items found for FLNR150ID.

* All prices subject to change.