FLNR25 - 25A 250V TD Class RK5 Dual Elem Fuse

Littelfuse

  • $14.87 (Each)
  • $14.87 (Each)

  • $148.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR25
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR025
Description
25A 250V TD Class RK5 Dual Elem Fuse
Available In Both Indicating and Non-Indicating Versions, The FLNR/FLSR Series Of Fuses Set The Standard For General Purpose Fuses. The Dual-Element Design Provides Advanced Short Circuit and Overload Protection. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458150728 / 00079458150728
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.87 (Each)
Carton
$148.70 (Per 10)
Standard Packaging
$14.87 (Each)
Resources
Images
 
 
FLNR25 - Large Image
Attachments
 
 
FLNR25 - Specification Sheet
Brochures
 
 
FLNR25 - Brochure
Tech Bulletins
 
 
FLNR25 - Tech Bulletin
Other Links
 
 
FLNR25 - Other
 
FLNR25 - Other
 
FLNR25 - Other
 
FLNR25 - Other
 
FLNR25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
25A 250V TD CLASS RK5 DUAL ELEM FUSE
Product Type
Fus 250V T/D Class RK5 25a
extra long description
LFSE FLNR025 FUS 250V T/D CLASS RK5
Long Description
Available in both Indicating and Non-Indicating versions, the FLNR/FLSR series of fuses set the standard for general purpose fuses. The dual-element design provides advanced short circuit and overload protection. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLNR025
Brand
Littelfuse
GTIN
00079458150728
UPC
079458150728
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.05
Carton
10
Package
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat