FLNR5 - 5A 250V TD Class RK5 Dual Elem Fuse

Littelfuse

  • $18.67 (Each)
  • $18.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR5
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR005
Description
5A 250V TD Class RK5 Dual Elem Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 5 A, 250 V Ac;125 V DC, Ferrule Terminal, 13/16 In Diameter, 3 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458150551 / 00079458150551
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.67 (Each)
Resources
Images
 
 
FLNR5 - Small Image
 
FLNR5 - Large Image
 
FLNR5 - Large Image
Attachments
 
 
FLNR5 - Specification Sheet
Brochures
 
 
FLNR5 - Brochure
Tech Bulletins
 
 
FLNR5 - Tech Bulletin
Other Links
 
 
FLNR5 - Other
 
FLNR5 - Other
 
FLNR5 - Other
 
FLNR5 - Other
 
FLNR5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type
Ferrule
Dimensions and Weight
Diameter
13/16 in;20.6 mm
Overall Length
3 in;76.2 mm
Descriptions
Description
5A 250V TD CLASS RK5 DUAL ELEM FUSE
extra long description
LFSE FLNR005 FUS 250V T/D CLASS RK5
Product Type
Power Fuse
Time Delay Power Fuse
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 5 A, 250 V ac;125 V dc, Ferrule Terminal, 13/16 in Diameter, 3 in Overall Length, 0.05 lb
Features
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Short Description
Power Fuse, 5 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem
Special Features
Time-Delay
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
Standards Met
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
Manufacturers Part Number
FLNR005
GTIN
00079458150551
UPC
079458150551
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat