FLNR5 - 5A 250V TD Class RK5 Dual Elem Fuse

Littelfuse

  • $18.67 (Each)
  • $18.67 (Each)

In-Stock: 2 available at other locations ( find a store with stock)
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
FLNR5
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR005
Description
5A 250V TD Class RK5 Dual Elem Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 5 A, 250 V Ac;125 V DC, Ferrule Terminal, 13/16 In Diameter, 3 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458150551 / 00079458150551
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.67 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
FLNR5 - Small Image
 
FLNR5 - Large Image
 
FLNR5 - Large Image
Attachments
 
 
FLNR5 - Specification Sheet
Brochures
 
 
FLNR5 - Brochure
Tech Bulletins
 
 
FLNR5 - Tech Bulletin
Other Links
 
 
FLNR5 - Other
 
FLNR5 - Other
 
FLNR5 - Other
 
FLNR5 - Other
 
FLNR5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
5 A
Interrupt Rating
Ac:200;300 kAIC Rms (Symmetrical);DC:20 kAIC
Terminal Type
Ferrule
Voltage Rating
250 V ac;125 V dc
Dimensions and Weight
Diameter
13/16 in;20.6 mm
Overall Length
3 in;76.2 mm
Descriptions
Description
5A 250V TD CLASS RK5 DUAL ELEM FUSE
Extra Long Description
LFSE FLNR005 FUS 250V T/D CLASS RK5
Features
Littelfuse FLNR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLNR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 5 A, 250 V ac;125 V dc, Ferrule Terminal, 13/16 in Diameter, 3 in Overall Length, 0.05 lb
Product Type
Power Fuse
Short Description
Power Fuse, 5 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem
Special Features
Time-Delay
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
Made In USA
yes
Package Quantity
1 CT;10 PK
Standards Met
UL Listed 248-12;UL Listed (File:E81895);CSA Certified (File:LR29862);Federal Specification WF-1814 (QPL- W-F-1814);QPL;CE Certified
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
FLNR005
GTIN
00079458150551
UPC
079458150551
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight
0.05 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Service Entrance Switches;Switchboard Main and Feeder Switches;Transformers;Motor Control Center Mains and Motor Branch Circuits;individual Fused Combination Motor Controllers;Distribution Panelboards;industrial Control Panels;Protection of Fully-Rated Panelboards and Loadcenters;All General Purpose Circuits
Standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FLNR5.
Jump To:

Similar Items

Similar items are close alternatives to FLNR5, though they may not be 100% alike.

Cross Referenced

These items are similar to FLNR5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-5 Eaton Bussmann 00051712507226
FLNR-5 SSAC 00079458150551
TR5R Mersen 00782001747732

* All prices subject to change.

Begin Live Chat