FLNR70ID - 70A 250V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $64.74 (Each)
  • $64.74 (Each)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLNR70ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLNR070ID
Description
70A 250V Ul Class RK5 Dual Element TD Fuse
FLNR070ID Is A Class RK5 Fuse With An Ampere Rating Of 70 and Knife-Blade-Style Construction.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458023855 / 00079458023855
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.74 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
FLNR70ID - Small Image
 
FLNR70ID - Large Image
Attachments
 
 
FLNR70ID - Specification Sheet
Brochures
 
 
FLNR70ID - Brochure
Tech Bulletins
 
 
FLNR70ID - Tech Bulletin
Other Links
 
 
FLNR70ID - Other
 
FLNR70ID - Other
 
FLNR70ID - Other
 
FLNR70ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
70A 250V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Fus 250V T/D Class RK5 70A Indicating
Long Description
FLNR070ID is a Class RK5 fuse with an ampere rating of 70 and knife-blade-style construction.
extra long description
LFSE FLNR070ID FUS 250V T/D CLASS R
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLNR070ID
Brand
Littelfuse
GTIN
00079458023855
UPC
079458023855
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
14 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
4 View Store

* All prices subject to change.

Begin Live Chat