FLQ2 - 2A 500V TD CT Midget Fuse

Littelfuse

  • $46.11 (Each)
  • $46.11 (Each)

  • $461.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLQ2
Manufacturer
Littelfuse
Manufacturer's Part Number
FLQ002
Description
2A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458160413 / 00079458160413
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.11 (Each)
Standard Packaging
$461.10 (Per 10)
Resources
Brochures
 
 
FLQ2 - Brochure
Tech Bulletins
 
 
FLQ2 - Tech Bulletin
Other Links
 
 
FLQ2 - Other
 
FLQ2 - Other
 
FLQ2 - Other
 
FLQ2 - Other
 
FLQ2 - Other
Images
 
 
FLQ2 - Large Image
 
FLQ2 - Small Image
Attachments
 
 
FLQ2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2A 500V TD CT MIDGET FUSE
Product Type
Fus 500V T/D Midget 2a
extra long description
LFSE FLQ002 FUS 500V T/D MIDGET 2A
Long Description
The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLQ002
Brand
Littelfuse
GTIN
00079458160413
UPC
079458160413
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
UL Supplemental
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
control transformers
standard
Supplemental Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat