FLQ4 - 4A 500V TD CT Midget Fuse

Littelfuse

  • $46.11 (Each)
  • $46.11 (Each)

  • $461.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
FLQ4
Manufacturer
Littelfuse
Manufacturer's Part Number
FLQ004
Description
4A 500V TD CT Midget Fuse
The FLQ Series 500 V Ac Time-Delay Fuses Provide Excellent Supplemental Protection Of Control Power Transformers, Solenoids, and Circuits With High Inrush Currents.
Slang Terms

Categories
Distribution Fuses - Renewable & Non-Renewable
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458160536 / 00079458160536
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.11 (Each)
Carton
$461.10 (Per 10)
Resources
Images
 
 
FLQ4 - Small Image
 
FLQ4 - Large Image
Attachments
 
 
FLQ4 - Specification Sheet
Brochures
 
 
FLQ4 - Brochure
Tech Bulletins
 
 
FLQ4 - Tech Bulletin
Other Links
 
 
FLQ4 - Other
 
FLQ4 - Other
 
FLQ4 - Other
 
FLQ4 - Other
 
FLQ4 - Other
Descriptions
Description
4A 500V TD CT MIDGET FUSE
Product Type
Fus 500V T/D Midget 4a
Long Description
The FLQ series 500 V ac time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.
Special Features
Time-Delay
extra long description
LFSE FLQ004 FUS 500V T/D MIDGET 4A
Manufacturer Information
Manufacturers Part Number
FLQ004
Brand
Littelfuse
GTIN
00079458160536
UPC
079458160536
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
UL Supplemental
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
Supplemental Protection
Application
control transformers
You must have an account to view stock levels

* All prices subject to change.

false