FLSR008 - 8A 600V TD Class RK5 Dual Elem Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLSR008
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR008
Description
8A 600V TD Class RK5 Dual Elem Fuse
Littelfuse FLSR Series Fuses Have Been The Superior Ul Class RK5 Dual-Element Time-Delay Fuses, and Are The Most Widely Used Class Of Fuses. FLSR Series Fuses Provide Excellent Protection For All Types Of Circuits Especially Those Containing Motors. However, Users and Specifiers Should Consider The Significant Benefits Offered By Indicator Fuses.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458170634 / 00079458170634
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLSR008 - Small Image
 
FLSR008 - Large Image
Brochures
 
 
FLSR008 - Brochure
Tech Bulletins
 
 
FLSR008 - Tech Bulletin
Other Links
 
 
FLSR008 - Other
 
FLSR008 - Other
 
FLSR008 - Other
 
FLSR008 - Other
 
FLSR008 - Other
Attachments
 
 
FLSR008 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8A 600V TD CLASS RK5 DUAL ELEM FUSE
Product Type
Fus 600V T/D Class RK5 8a
extra long description
LFSE FLSR008 FUS 600V T/D CLASS RK5
Long Description
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
FLSR008
Brand
Littelfuse
GTIN
00079458170634
UPC
079458170634
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat