FLSR400ID - 400A 600V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • $470.08 (Each)
  • $470.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLSR400ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR400ID
Description
400A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458025606 / 00079458025606
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.08 (Each)
Resources
Images
 
 
FLSR400ID - Small Image
 
FLSR400ID - Large Image
Attachments
 
 
FLSR400ID - Specification Sheet
Brochures
 
 
FLSR400ID - Brochure
Tech Bulletins
 
 
FLSR400ID - Tech Bulletin
Other Links
 
 
FLSR400ID - Other
 
FLSR400ID - Other
 
FLSR400ID - Other
 
FLSR400ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
400A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Fus 600V T/D Class RK5 400A Indicating
Long Description
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Special Features
Time-Delay
extra long description
LFSE FLSR400ID FUS 600V T/D CLASS R
Manufacturer Information
Manufacturers Part Number
FLSR400ID
Brand
Littelfuse
GTIN
00079458025606
UPC
079458025606
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
standard
Standard 248-12 UL Listed/CSA
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat