FLSR5ID - 5A 600V Ul Class RK5 Dual Element TD Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLSR5ID
Manufacturer
Littelfuse
Manufacturer's Part Number
FLSR005ID
Description
5A 600V Ul Class RK5 Dual Element TD Fuse
Littelfuse FLSR_Id Indicator™ Fuses Provide Visual Blown Fuse Indication At A Glance. The Patented State-Of-The-Art Solid State Design Provides Maximum Reliability and Superior Performance Characteristics In A True Dual-Element Design. The Use Of Indicator Fuses Reduces Down-Time, Nuisance Opening, Increases Safety, and Can Save Thousands Of Dollars In Lost Production Time.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458025262 / 00079458025262
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLSR5ID - Small Image
 
FLSR5ID - Large Image
Attachments
 
 
FLSR5ID - Specification Sheet
Brochures
 
 
FLSR5ID - Brochure
Tech Bulletins
 
 
FLSR5ID - Tech Bulletin
Other Links
 
 
FLSR5ID - Other
 
FLSR5ID - Other
 
FLSR5ID - Other
 
FLSR5ID - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5A 600V UL CLASS RK5 DUAL ELEMENT TD FUSE
Product Type
Fus 600V T/D Class RK5 5A Indicating
Long Description
Littelfuse FLSR_ID Indicator™ fuses provide visual blown fuse indication at a glance. The patented state-of-the-art solid state design provides maximum reliability and superior performance characteristics in a true dual-element design. The use of Indicator fuses reduces down-time, nuisance opening, increases safety, and can save thousands of dollars in lost production time.
Special Features
Time-Delay
extra long description
LFSE FLSR005ID FUS 600V T/D CLASS R
Manufacturer Information
Manufacturers Part Number
FLSR005ID
Brand
Littelfuse
GTIN
00079458025262
UPC
079458025262
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat