JLLS35 - 35A 600V Vfa Class T Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JLLS35
Manufacturer
Littelfuse
Manufacturer's Part Number
JLLS035.T
Description
35A 600V Vfa Class T Fuse
Space-Saving Class T Fuses Are The Most Compact Fuses Available In Ratings Above 30 Amperes — Less Than One-Third The Size Of Comparable Class R Fuses. When Rated In Accordance With The Nec, Class T Fuses Provide Fast-Acting Overload and Short Circuit Protection For Non-Inductive Circuits and Equipment. Used In Inductive Circuits, The Ampere Rating Of Class T Fuses Must Be Increased to Prevent Opening On Inrush Currents. In Such Instances, Class T Fuses May Provide Only Short Circuit Protection. For Motor
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458190748 / 00079458190748
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
JLLS35 - Other
 
JLLS35 - Other
 
JLLS35 - Other
 
JLLS35 - Other
 
JLLS35 - Other
Images
 
 
JLLS35 - Small Image
 
JLLS35 - Large Image
Brochures
 
 
JLLS35 - Brochure
Tech Bulletins
 
 
JLLS35 - Tech Bulletin
Attachments
 
 
JLLS35 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
35A 600V VFA CLASS T FUSE
Product Type
Fus 600V F/A Class T 35a
extra long description
LFSE JLLS035.T FUS 600V F/A CLASS T
Long Description
Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor
Special Features
Fast-Acting
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
JLLS035.T
GTIN
00079458190748
UPC
079458190748
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS T
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
standard
248-15 Class T
Application
Variable Speed Drives
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat