KLDR15 - 15A 600V TD Class CC Fuse

Littelfuse

  • $50.22 (Each)
  • $50.22 (Each)

  • $502.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR15
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR015.TXP
Description
15A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792737 / 00079458792737
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.22 (Each)
Standard Packaging
$502.20 (Per 10)
Resources
Images
 
 
KLDR15 - Small Image
 
KLDR15 - Large Image
Attachments
 
 
KLDR15 - Specification Sheet
Brochures
 
 
KLDR15 - Brochure
Tech Bulletins
 
 
KLDR15 - Tech Bulletin
Other Links
 
 
KLDR15 - Other
 
KLDR15 - Other
 
KLDR15 - Other
 
KLDR15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15A 600V TD CLASS CC FUSE
Product Type
Fus 600V T/D Class CC 15A Rohs
extra long description
LFSE KLDR015.TXP FUS 600V T/D CLASS
Long Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
Special Features
Time-Delay
Manufacturer Information
Manufacturers Part Number
KLDR015.TXP
Brand
Littelfuse
GTIN
00079458792737
UPC
079458792737
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat