KLDR20 - 20A 600V TD Class CC Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR20
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR020.TXP
Description
20A 600V TD Class CC Fuse
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;300 V DC, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792751 / 00079458792751
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLDR20 - Large Image
 
KLDR20 - Small Image
 
KLDR20 - Large Image
Attachments
 
 
KLDR20 - Specification Sheet
Brochures
 
 
KLDR20 - Brochure
Tech Bulletins
 
 
KLDR20 - Tech Bulletin
Other Links
 
 
KLDR20 - Other
 
KLDR20 - Other
 
KLDR20 - Other
 
KLDR20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
600 V ac;300 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
20A 600V TD CLASS CC FUSE
Product Type
Fuse
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V ac;300 V dc, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Features
KLDR fuses are time-delay fuses specifically designed for the protection of control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle.
Short Description
Fuse, Time Delay, Class CC, 20 A, 600 VAC;300 V dc
Special Features
Time-Delay
extra long description
LFSE KLDR020.TXP FUS 600V T/D CLASS
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
Powr-Gard(R)
Manufacturers Part Number
KLDR020.TXP
GTIN
00079458792751
UPC
079458792751
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Transformer Protection
standard
248-4 UL Listed, Class CC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat