KLK25 - 25A 600V Fa Midget Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLK25
Manufacturer
Littelfuse
Manufacturer's Part Number
KLK025
Description
25A 600V Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, 25 A, 600 V Ac;500 V DC, 0.406 In Diameter, 1.5 IN38.1 MM Overall Length, 0.17 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458250725 / 00079458250725
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLK25 - Small Image
 
KLK25 - Large Image
 
KLK25 - Large Image
Attachments
 
 
KLK25 - Specification Sheet
Brochures
 
 
KLK25 - Brochure
Tech Bulletins
 
 
KLK25 - Tech Bulletin
Other Links
 
 
KLK25 - Other
 
KLK25 - Other
 
KLK25 - Other
 
KLK25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
Voltage Rating
600 V ac;500 V dc
interrupt rating
V ac:100;200 kAIC;V dc:50 kAIC
Dimensions and Weight
Diameter
0.406 in;10.31 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
25A 600V FA MIDGET FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 25 A, 600 V ac;500 V dc, 0.406 in Diameter, 1.5 in38.1 mm Overall Length, 0.17 lb
Short Description
Fuse, 25 A, 600 VAC;500 V dc
extra long description
LFSE KLK025 FUS 600V F/A MIDGET 25A
Special Features
RoHS
Additional Information
Fuse Speed
Fast Acting
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
package quantity
1 CT;10 PK
Made in USA
yes
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Powr-Pro(R)
Manufacturers Part Number
KLK025
GTIN
00079458250725
UPC
079458250725
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Fast-Acting
Packaging
Weight
0.17 lb;7.71 g
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Control Circuits;Street lighting;HID Lighting;Computer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat