KLKR1 - 1A 600V Fa Class CC Fuse

Littelfuse

  • $42.70 (Each)
  • $42.70 (Each)

  • $427.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLKR1
Manufacturer
Littelfuse
Manufacturer's Part Number
KLKR001
Description
1A 600V Fa Class CC Fuse
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458260311 / 00079458260311
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.70 (Each)
Standard Packaging
$427.00 (Per 10)
Resources
Images
 
 
KLKR1 - Small Image
 
KLKR1 - Large Image
Attachments
 
 
KLKR1 - Specification Sheet
Brochures
 
 
KLKR1 - Brochure
Tech Bulletins
 
 
KLKR1 - Tech Bulletin
Other Links
 
 
KLKR1 - Other
 
KLKR1 - Other
 
KLKR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1A 600V FA CLASS CC FUSE
Product Type
Fus 600V F/A Class CC 1a
extra long description
LFSE KLKR001 FUS 600V F/A CLASS CC
Long Description
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Special Features
Fast-Acting
Manufacturer Information
Manufacturers Part Number
KLKR001
Brand
Littelfuse
GTIN
00079458260311
UPC
079458260311
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed/CSA
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat