KLKR8 - 8A 600V Fa Class CC Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLKR8
Manufacturer
Littelfuse
Manufacturer's Part Number
KLKR008
Description
8A 600V Fa Class CC Fuse
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458260632 / 00079458260632
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLKR8 - Small Image
 
KLKR8 - Large Image
Attachments
 
 
KLKR8 - Specification Sheet
Brochures
 
 
KLKR8 - Brochure
Tech Bulletins
 
 
KLKR8 - Tech Bulletin
Other Links
 
 
KLKR8 - Other
 
KLKR8 - Other
 
KLKR8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200kA rms symmetrical AC
Voltage Rating
600/300
amperage rating
8
Dimensions and Weight
Size
1.5L; .41D
Descriptions
Description
8A 600V FA CLASS CC FUSE
Product Type
Fus 600V F/A Class CC 8a
Long Description
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection.
Special Features
Current-limiting
extra long description
LFSE KLKR008 FUS 600V F/A CLASS CC
Manufacturer Information
Manufacturers Part Number
KLKR008
Brand
Littelfuse
GTIN
00079458260632
UPC
079458260632
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-8 UL Listed/CSA
Application
OEM Equip & Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat