LD04023 - 3P 175A Power Distribution Block

Littelfuse

  • $133.97 (Each)
  • $133.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD04023
Manufacturer
Littelfuse
Manufacturer's Part Number
LD0402-3
Description
3P 175A Power Distribution Block
Power Distribution Block, 3 Poles, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #4 Awg Secondary Opening Wire Size, 175 A, 600 V, Maximum Of +75 °C, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458054101 / 00079458054101
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.97 (Each)
Resources
Images
 
 
LD04023 - Large Image
 
LD04023 - Large Image
Specifications Sheets
 
 
LD04023 - Specification Sheet
Attachments
 
 
LD04023 - Specification Sheet
Brochures
 
 
LD04023 - Brochure
Tech Bulletins
 
 
LD04023 - Tech Bulletin
Other Links
 
 
LD04023 - Other
 
LD04023 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
175 A
Voltage Rating
600 V
Material
Tin Plated Aluminum (Connector);Phenolic
Cover Type
LPBC0-3;Clear Plexiglas[T]
Descriptions
Description
3P 175A POWER DISTRIBUTION BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 3 Poles, 1 Primary Openings, 4 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #4 AWG Secondary Opening Wire Size, 175 A, 600 V, Maximum of +75 °C, 0.25 lb
Short Description
Power Distribution Block, 3 Pole, 600 V, 175 A
Special Features
Fixing Junction tap-off point
extra long description
LFSE LD0402-3 ACS 600V DISTRIBUTION
Additional Information
Number of Primary Openings
1
Number of Secondary Openings
4
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #4 AWG
Operating Temperature Range
Maximum of +75 °C
Standards Met
Ul;CSA
Manufacturer Information
Brand
Powr-Gard(R)
Littelfuse
Manufacturers Part Number
LD0402-3
GTIN
00079458054101
UPC
079458054101
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Distribution Block
Packaging
Weight
0.25 lb
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Application
Anywhere there needs to be more than one load
standard
Ul Regonized CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat