LFD25703 - 3P 175A Power Dist Block (Replaces 0LD25703Z)

Littelfuse

  • $92.74 (Each)
  • $92.74 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFD25703
Manufacturer
Littelfuse
Manufacturer's Part Number
LFD2570-3
Description
3P 175A Power Dist Block (Replaces 0LD25703Z)
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458945003 / 00079458945003
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.74 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
LFD25703 - Small Image
 
LFD25703 - Large Image
Attachments
 
 
LFD25703 - Specification Sheet
Brochures
 
 
LFD25703 - Brochure
Tech Bulletins
 
 
LFD25703 - Tech Bulletin
Other Links
 
 
LFD25703 - Other
 
LFD25703 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3P 175A POWER DIST BLOCK (REPLACES 0LD25703Z)
Product Type
Dist Block 175A 3 Pole Line 1 Load 4
extra long description
LFSE LFD2570-3 DIST BLOCK 175A 3 PO
Long Description
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover.
Manufacturer Information
Manufacturers Part Number
LFD2570-3
Brand
Littelfuse
GTIN
00079458945003
UPC
079458945003
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
0.54
Carton
1
Uses, Certifications, and Standards
Application
Anywhere power needs to be distributed to more than 1 load
standard
Ul Regonized CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
14 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat