LFH60060FBC - 600V 60A Class H/R LFH Fuse Block Cover

Littelfuse

  • $14.73 (Each)
  • $14.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFH60060FBC
Manufacturer
Littelfuse
Manufacturer's Part Number
LFH60060FBC
Description
600V 60A Class H/R LFH Fuse Block Cover
Littelfuse Fuseblock Covers Protect Personnel From Accidentally Coming Into Contact With Energized Parts. Covers Are For Use With Various Ul Class Fuseblocks. Please, Review The Ordering Information For Available Covers.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458188653 / 00079458188653
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.73 (Each)
Resources
Images
 
 
LFH60060FBC - Large Image
Brochures
 
 
LFH60060FBC - Brochure
Other Links
 
 
LFH60060FBC - Other
Attachments
 
 
LFH60060FBC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
600V 60A CLASS H/R LFH FUSE BLOCK COVER
Product Type
600V 60A Class H/R LFH Fuse Block Cover
extra long description
LFSE LFH60060FBC 600V 60A CLASS H/R
Long Description
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Special Features
Universal mounting holes
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
LFH60060FBC
GTIN
00079458188653
UPC
079458188653
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class H Fuseblock
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat