LFH60100FBC - 600V 100A Class H/R LFH Fuse Block Cover

Littelfuse

  • $22.13 (Each)
  • $22.13 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFH60100FBC
Manufacturer
Littelfuse
Manufacturer's Part Number
LFH60100FBC
Description
600V 100A Class H/R LFH Fuse Block Cover
Littelfuse Fuseblock Covers Protect Personnel From Accidentally Coming Into Contact With Energized Parts. Covers Are For Use With Various Ul Class Fuseblocks. Please, Review The Ordering Information For Available Covers.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Fuseholders & Fuseblks Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458188660 / 00079458188660
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.13 (Each)
Resources
Images
 
 
LFH60100FBC - Small Image
 
LFH60100FBC - Large Image
Attachments
 
 
LFH60100FBC - Specification Sheet
Brochures
 
 
LFH60100FBC - Brochure
Other Links
 
 
LFH60100FBC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
600V 100A CLASS H/R LFH FUSE BLOCK COVER
Product Type
600V 100A Class H/R LFH Fuse Block Cover
Long Description
Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.
Special Features
Universal mounting holes
extra long description
LFSE LFH60100FBC 600V 100A CLASS H/
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
LFH60100FBC
GTIN
00079458188660
UPC
079458188660
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Class H Fuseblock
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA Recognized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat