LFS13003 - 3P 115A 600V Splicer BLK

Littelfuse

  • $31.59 (Each)
  • $31.59 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFS13003
Manufacturer
Littelfuse
Manufacturer's Part Number
LFS1300-3
Description
3P 115A 600V Splicer BLK
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover. Applications: Typical Applications Include Heating, Air Conditioning and Refrigeration Systems, Elevator Systems, Material Handling Equipment, Control Panels, Motor Controls, Switchgear, and Anywhere Power Needs to Be Distributed to More Than O
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458944082 / 00079458944082
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.59 (Each)
Resources
Images
 
 
LFS13003 - Large Image
Attachments
 
 
LFS13003 - Specification Sheet
Brochures
 
 
LFS13003 - Brochure
Tech Bulletins
 
 
LFS13003 - Tech Bulletin
Other Links
 
 
LFS13003 - Other
 
LFS13003 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3P 115A 600V SPLICER BLK
Product Type
Splicer Block 600V 115A 3 Pole
extra long description
LFSE LFS1300-3 SPLICER BLOCK 600V 1
Special Features
protect personnel from accidentallycontacting energized connectors
Long Description
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than o
Manufacturer Information
Manufacturers Part Number
LFS1300-3
Brand
Littelfuse
GTIN
00079458944082
UPC
079458944082
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
POWR-BLOKS
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
UL Listed CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat