LLSRK35 - 35A 600V TD Dual Elem Class RK1 Low Peak Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LLSRK35
Manufacturer
Littelfuse
Manufacturer's Part Number
LLSRK035
Description
35A 600V TD Dual Elem Class RK1 Low Peak Fuse
RK1 Fuses Are Extremely Current-Limiting Fuses Meaning They Greatly Reduce or Eliminate Damage to Circuits and Equipment Under Short-Circuit Conditions. Replacing Existing Class H, K and RK5 Fuses With RK1 Fuses Is One Of The Easiest Ways to Immediately Improve The Protection Of Plant Workers and Equipment.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458350746 / 00079458350746
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LLSRK35 - Small Image
 
LLSRK35 - Large Image
Attachments
 
 
LLSRK35 - Specification Sheet
Brochures
 
 
LLSRK35 - Brochure
Tech Bulletins
 
 
LLSRK35 - Tech Bulletin
Other Links
 
 
LLSRK35 - Other
 
LLSRK35 - Other
 
LLSRK35 - Other
 
LLSRK35 - Other
 
LLSRK35 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
35
Descriptions
Description
35A 600V TD DUAL ELEM CLASS RK1 LOW PEAK FUSE
Product Type
Fus 600V T/D Class RK1 35a
Special Features
Time-Delay
Long Description
RK1 fuses are extremely current-limiting fuses meaning they greatly reduce or eliminate damage to circuits and equipment under short-circuit conditions. Replacing existing Class H, K and RK5 fuses with RK1 fuses is one of the easiest ways to immediately improve the protection of plant workers and equipment.
extra long description
LFSE LLSRK035 FUS 600V T/D CLASS RK
Manufacturer Information
Manufacturers Part Number
LLSRK035
Brand
Littelfuse
GTIN
00079458350746
UPC
079458350746
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
standard
Standard 248-12 UL Listed/CSA
Application
All general purpose circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat