LRU2621 - 200A to 100A 600V Class H & K Fuse Reducer

Littelfuse

  • $77.69 (Each)
  • $77.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LRU2621
Manufacturer
Littelfuse
Manufacturer's Part Number
LRU-2621
Description
200A to 100A 600V Class H & K Fuse Reducer
Littelfuse® Fuse Reducers Allow Smaller Size Fuses to Be Installed Into Existing Fuse Clips to Prevent Overfusing.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
079458114034 / 00079458114034
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.69 (Each)
Resources
Brochures
 
 
LRU2621 - Brochure
Tech Bulletins
 
 
LRU2621 - Tech Bulletin
Other Links
 
 
LRU2621 - Other
Images
 
 
LRU2621 - Large Image
Attachments
 
 
LRU2621 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
200A TO 100A 600V CLASS H & K FUSE REDUCER
Product Type
Acs 250V Class H Reducer 200 to 100
extra long description
LFSE LRU-2621 ACS 250V CLASS H REDU
Special Features
Simple Installation
Long Description
Littelfuse® fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing.
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
LRU-2621
GTIN
00079458114034
UPC
079458114034
Taxonomies, Classifications, and Categories
Category Description
REDUCERS,PULLERS,&CLIP CLAMPS
Type
Fuse Reducer
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat