LRU263 - 60A to 30A 250V Class H

Littelfuse

  • $25.87 (Each)
  • $25.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LRU263
Manufacturer
Littelfuse
Manufacturer's Part Number
LRU-263
Description
60A to 30A 250V Class H
Fuse Reducer, Class H Fuse, 60 to 30 A, 250 V
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
079458938913 / 00079458938913
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.87 (Each)
Resources
Images
 
 
LRU263 - Small Image
 
LRU263 - Large Image
 
LRU263 - Large Image
Specifications Sheets
 
 
LRU263 - Specification Sheet
Brochures
 
 
LRU263 - Brochure
Tech Bulletins
 
 
LRU263 - Tech Bulletin
Other Links
 
 
LRU263 - Other
Attachments
 
 
LRU263 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 to 30 A
Voltage Rating
250 V
Descriptions
Description
60A TO 30A 250V CLASS H
Long Description
Fuse Reducer, Class H Fuse, 60 to 30 A, 250 V
Features
Littelfuse(R) fuse reducers allow smaller size fuses to be installed into existing fuse clips to prevent overfusing.
Product Type
Fuse Reducer
Short Description
LRU Series Fuse Reducers 60A TO 30A 250V
extra long description
LFSE LRU-263 250V CLASS H REDUCER 6
Special Features
Simple Installation
Additional Information
Fuse Class
Class H
for use with
NLN/NLS and RLN/RLS Series Fuses
Standards Met
Ul;CSA
Manufacturer Information
Manufacturers Part Number
LRU-263
Brand
Powr-Gard(R)
GTIN
00079458938913
UPC
079458938913
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fuse Reducer
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat