S0015 - Dual-Element Time-Delay Plug Fuse

Littelfuse

  • $15.56 (Each)
  • $15.56 (Each)

  • $62.24 (Per 4)

Available from manufacturer.
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
S0015
Manufacturer
Littelfuse
Manufacturer's Part Number
SOO015
Description
Dual-Element Time-Delay Plug Fuse
Soo Fuses Are Dual-Element Time Delay Type S Fuses Designed For Motor and Motor Branch-Circuit Protection; Also Suitable For All General Purpose Circuits.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Plug Fuses & Adapters Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
079458410686 / 00079458410686
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.56 (Each)
Carton
$62.24 (Per 4)
Stock Availability
Oklahoma City
0
All Stores
0
Resources
Images
 
 
S0015 - Small Image
 
S0015 - Large Image
Brochures
 
 
S0015 - Brochure
Tech Bulletins
 
 
S0015 - Tech Bulletin
Other Links
 
 
S0015 - Other
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
DUAL-ELEMENT TIME-DELAY PLUG FUSE
Extra Long Description
LFSE SOO015 FUS 125V T/D PLUG 15A T
Long Description
SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.
Product Type
Fus 125V T/D Plug 15A Type S
Special Features
Time Delay
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
SOO015
GTIN
00079458410686
UPC
079458410686
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.25
Carton
4
Uses, Certifications, and Standards
Application
General purpose circuits and small motor loads
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area