632S - SPDT 20A Foot Switch

L-M

  • $92.98 (Each)
  • $92.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632S
Manufacturer's Part Number
632S
Description
SPDT 20A Foot Switch
Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 In Overall Height, 4-1/2 In Overall Length, 3-1/2 In Overall Width, SPDT Pole Throw Configuration, Regular Series, En 60529, 125 to 250 V Ac Voltage Rating, 2-1/4 LB Weight
Slang Terms

Suggest a New Term
Categories
Controls - Limit Switches & Proximity Sen Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
78366700011
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.98 (Each)
Resources
Images
 
 
632S - Small Image
 
632S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 to 250 V ac
Current Rating
20 A
Material
Cast Iron
Dimensions and Weight
Overall Length
4-1/2 in
Descriptions
Product Type
Foot Switch
Long Description
Foot Switch, 20 A Current Rating, Cast Iron, 1-1/2 in Overall Height, 4-1/2 in Overall Length, 3-1/2 in Overall Width, SPDT Pole Throw Configuration, Regular Series, EN 60529, 125 to 250 V ac Voltage Rating, 2-1/4 lb Weight
Features
The rugged, long life clipper switch models have proved themselves in the field over many years of usage. All maintained models offer "Push on Push Off" action through a molded nylon actuating cam mechanism that insures long trouble-free performance. The wide treadle models offer a large seven inch target for the operator's foot. Cast iron housing. Nonskid base pad. Complete with adjustable strain relief connector. Black finish.
Short Description
Foot Switch, 20 A, Cast Iron, 4-1/2 x 3-1/2 x 1-1/2 in
Description
SPDT 20A FOOT SWITCH
Additional Information
Pole Throw Configuration
SPDT
Overall Width
3-1/2 in
Overall Height
1-1/2 in
Standards Met
EN 60529
package quantity
1 ct
Manufacturer Information
Brand
LINEMASTER SWITCH CORP.
Manufacturers Part Number
632S
series
Regular
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
2-1/4 lb
Weight per each
2.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat