LED8024M40A - 45W Led PST Top 40K Mog

Light Efficient Design

  • $98.72 (Each)
  • $98.72 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8024M40A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8024M40-A
Description
45W Led PST Top 40K Mog
45W Post Top Retrofit, Replaces Up to 250W Hid, E39, 4000K E39 Replaces Up to 250W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006080167 / 00844006080167
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.72 (Each)
Carton
$98.72 (Each)
Resources
Images
 
 
LED8024M40A - Large Image
 
LED8024M40A - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
45
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
84.7
Dimensions and Weight
Diameter
3.3
Length
9.75
Descriptions
Description
45W LED PST TOP 40K MOG
Product Type
45W Post Top Retft REP250W Hid E39 4000K
extra long description
LED LED-8024M40-A 45W POST TOP RETF
Long Description
45W POST TOP RETROFIT, REPLACES UP TO 250W HID, E39, 4000K E39 REPLACES UP TO 250W HID 120-277V
Additional Information
Power Factor
250W HID
beam angle
360
lumens
6930
Base
E39
dimmable
No
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8024M40-A
GTIN
00844006080167
UPC
844006080167
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.23
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat