LED8038E345A - 14W Led Hid Repl 3K/4K/5K Select E26 1950LM

Light Efficient Design

  • $36.93 (Each)
  • $36.93 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8038E345A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8038E345-A
Description
14W Led Hid Repl 3K/4K/5K Select E26 1950LM
Led Led-8038E345-A 14W Flex Color B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006059392 / 00844006059392
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.93 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
14W Flex Color Bollard Retrofit, Replaces Up to 70W Hid, E26
Description
14W LED HID REPL 3K/4K/5K SELECT E26 1950LM
Long Description
LED LED-8038E345-A 14W FLEX COLOR B
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8038E345-A
GTIN
00844006059392
UPC
844006059392
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.46
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat