LED8046M40A - 65W Led For Hid Retrofit

Light Efficient Design

  • $120.97 (Each)
  • $120.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8046M40A
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8046M40-A
Description
65W Led For Hid Retrofit
65W Post Top Retrofit, Replaces Up to 320W Hid, E39, 4000K E39 Replaces Up to 320W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006081768 / 00844006081768
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$120.97 (Each)
Resources
Images
 
 
LED8046M40A - Large Image
 
LED8046M40A - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
65
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
84.1
Dimensions and Weight
Length
11.1
Diameter
4.1
Descriptions
Description
65W LED FOR HID RETROFIT
Product Type
65W Replaces Up to 320W Hid E39 Mogul 40
extra long description
LED LED-8046M40-A 65W Replaces Up t
Long Description
65W POST TOP RETROFIT, REPLACES UP TO 320W HID, E39, 4000K E39 REPLACES UP TO 320W HID 120-277V
Additional Information
dimmable
No
Power Factor
320W HID
beam angle
360
lumens
9587.4
Base
E39
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8046M40-A
GTIN
00844006081768
UPC
844006081768
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat