LED8089M50 - 80W Led WLPK LMP 50K Mog Base

Light Efficient Design

  • $203.39 (Each)
  • $203.39 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED8089M50
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-8089M50
Description
80W Led WLPK LMP 50K Mog Base
80W Shoe Box/Wall Pack Retrofit , Replaces Up to 250W Hid, E39, 5000K E39 Replaces Up to 250W Hid 120-277V
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
844006081409 / 00844006081409
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.39 (Each)
Resources
Images
 
 
LED8089M50 - Small Image
 
LED8089M50 - Large Image
Attachments
 
 
LED8089M50 - Specification Sheet
Installation Sheets
 
 
LED8089M50 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277 VAC
Wattage
80 W
Material, Color, and Finish
color temperature
5000 AMP
color rendering index (cri)
83.9
Dimensions and Weight
Length
11.4
Diameter
4.3 in
Descriptions
Description
80W LED WLPK LMP 50K MOG BASE
Product Type
80W Led Wall Pack Retrofit 5000K E39
extra long description
LED LED-8089M50 80W LED WALL PACK R
Long Description
80W SHOE BOX/WALL PACK RETROFIT , REPLACES UP TO 250W HID, E39, 5000K E39 REPLACES UP TO 250W HID 120-277V
Additional Information
Power Factor
250W HID
lumens
9104
Base
E39
dimmable
No
beam angle
Type V
Manufacturer Information
Brand
Light Efficient Design
Manufacturers Part Number
LED-8089M50
GTIN
00844006081409
UPC
844006081409
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat