LED9300 - 2X4 High Bay 38K Lummens

Light Efficient Design

  • $500.00 (Each)
  • $500.00 (Each)

Availability: Currently Out Of Stock
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
LED9300
Manufacturer
Light Efficient Design
Manufacturer's Part Number
LED-9300-50K
Description
2X4 High Bay 38K Lummens
High Bay Led Fixture, Commercial and Industrial Buildings Application, 50000 H Average Life, 120 ° Beam Angle, Wide Beam Spread, 38533 LM Brightness (Lumens), 83.9 Color Rendering Index, 5000 K Color Temperature, Not Dimmable, 1000 W (Hid) Equivalent Wattage, High Bay Led Fixture Fixture Type, 2.75 In;69.9 MM Height, Diffuser Lens;Hanging Cable Includes, Led Lamp Type, 1219 MM;48 In Length, Culus Listed;DLC Listed;Rohs Compliant, 120 to 277 V Voltage Rating, 5 Yr Warranty, 300 W Wattage, 30 LB Weight, 23.8
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
844006093006 / 00844006093006
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$500.00 (Each)
Resources
Images
 
 
LED9300 - Large Image
Specifications Sheets
 
 
LED9300 - Specification Sheet
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
120 to 277 v
Wattage
300 W
Lamp Type
LED
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
83.9
color rendering index (cri)
83.9
Dimensions and Weight
Length
48 in;1219 mm
Width
23.8 in;604 mm
Height
2.75 in;69.9 mm
Diameter
23.8
Descriptions
Product Type
High Bay LED Fixture
Long Description
High Bay LED Fixture, Commercial and Industrial Buildings Application, 50000 h Average Life, 120 ° Beam Angle, Wide Beam Spread, 38533 lm Brightness (Lumens), 83.9 Color Rendering Index, 5000 K Color Temperature, Not Dimmable, 1000 W (HID) Equivalent Wattage, High Bay LED Fixture Fixture Type, 2.75 in;69.9 mm Height, Diffuser Lens;Hanging Cable Includes, LED Lamp Type, 1219 mm;48 in Length, cULus Listed;DLC Listed;RoHS Compliant, 120 to 277 V Voltage Rating, 5 yr Warranty, 300 W Wattage, 30 LB Weight, 23.8
Features
Light Efficient Design's High Bay fixtures are a cost-effective option to replace HID fixtures up to 1000W. High output LED performance in a self-contained high bay luminaire. Expertly engineered to maximize delivered lumens when placed in high ceiling environments. Operates on 120 to 277 VAC.UL listed.
Short Description
High Bay LED Fixture, 120 to 277 V, 300 W, 1 CT
Description
2X4 HIGH BAY 38K LUMMENS
extra long description
LED LED-9300-50K 300W Replaces 1000
Additional Information
Warranty
5 yr
Standards Met
cULus Listed;DLC Listed;RoHS Compliant
package quantity
1 ct
Fixture Type
High Bay LED Fixture
Equivalent Wattage
1000 W (HID)
average life
50000 h
Brightness (Lumens)
38533 lm
beam angle
120 °
beam spread
Wide
includes
Diffuser Lens;Hanging Cable
lumens
38533
Power Factor
1000W HID
dimmable
No
Base
Not Applicable
Manufacturer Information
Manufacturers Part Number
LED-9300-50K
Brand
Light Efficient Design
GTIN
00844006093006
UPC
844006093006
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight
30 lb
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Commercial and Industrial Buildings
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat