12165 - Holesaw T3 14L 7/8 22MM 1/BX

Lenox

  • $12.71 (Each)
  • $12.71 (Each)

  • $2,033.60 (Per 160)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12165
Manufacturer
Lenox
Manufacturer's Part Number
3001414L
Description
Holesaw T3 14L 7/8 22MM 1/BX
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 7/8"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300147 / 00082472300147
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.71 (Each)
Standard Packaging
$2,033.60 (Per 160)
Resources
Images
 
 
12165 - Large Image
 
12165 - Small Image
Attachments
 
 
12165 - Specification Sheet
Other Links
 
 
12165 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7/8" HOLE SAW (1/2" KO)
Product Type
Holesaw T2 14L 7/8 22MM 1/BX
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 7/8"
extra long description
LEN 3001414L HOLESAW T2 14L 7/8 22M
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3001414L
GTIN
00082472300147
UPC
082472300147
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.11
Carton
1
Package
160
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat