12171 - Holesaw T3 24L 1 1/2 38MM 1/BX

Lenox

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 120)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12171
Manufacturer
Lenox
Manufacturer's Part Number
3002424L
Description
Holesaw T3 24L 1 1/2 38MM 1/BX
Lenox Hole Saw, Bi-Metal, Speed Slot, 1-1/2-Inch
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300246 / 00082472300246
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
12171 - Other
Images
 
 
12171 - Large Image
 
12171 - Small Image
Attachments
 
 
12171 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2" HOLE SAW
Product Type
Holesaw T2 24L 1 1/2 38MM 1/BX
Long Description
LENOX Hole Saw, Bi-Metal, Speed Slot, 1-1/2-Inch
extra long description
LEN 3002424L HOLESAW T2 24L 1 1/2 3
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3002424L
GTIN
00082472300246
UPC
082472300246
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12171.
Jump To:

Similar Items

Similar items are close alternatives to 12171, though they may not be 100% alike.

Holesaw T3 Arbored 24A 1 1/2 38MM 1/PK
  • Our Part #: 1771963
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1772729
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1771963 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
The Milwaukee® 1-3/4" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Off...
  • Our Part #: 49569621
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 49-56-9621
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
49569621 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
HOLESAW T2 UA K24L 1 1/2 38MM 1/CLAM
  • MFR Part #: 1771963
  • GTIN: 00885363002232
  • Manufacturer: LENOX

* All prices subject to change.

Begin Live Chat