12192 - Holesaw T3 76L 4 3/4 121MM 1/BX

Lenox

  • $84.45 (Each)
  • $84.45 (Each)

  • $1,266.75 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12192
Manufacturer
Lenox
Manufacturer's Part Number
3007676L
Description
Holesaw T3 76L 4 3/4 121MM 1/BX
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 4-3/4"
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
082472300765 / 00082472300765
Weight per unit
1.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.45 (Each)
Standard Packaging
$1,266.75 (Per 15)
Resources
Images
 
 
12192 - Large Image
 
12192 - Small Image
Other Links
 
 
12192 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Holesaw T2 76L 4 3/4 121MM 1/BX
extra long description
LEN 3007676L HOLESAW T2 76L 4 3/4 1
Description
4 -3/4" HOLE SAW
Long Description
LENOX Bi-Metal Speed Slot Hole Saw With T3 Technology, 4-3/4"
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
3007676L
GTIN
00082472300765
UPC
082472300765
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
1.11
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12192.
Jump To:

Similar Items

Similar items are close alternatives to 12192, though they may not be 100% alike.

The Milwaukee®4-3/4" Hole Dozer™ Bi-Metal Hole Saws New 3.5TPI Tooth Design Offe...
  • Our Part #: 49560237
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49560237
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 16 ($686.08) ·
49560237 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.88

Each

QTY:
Each
Add
HOLESAW T2 UA K76L 4 3/4 121MM 1/CLAM
  • MFR Part #: 1772076
  • GTIN: 00885363002447
  • Manufacturer: LENOX

* All prices subject to change.

Begin Live Chat