145470081416 - 18" X 7/8" Ship Auger Bit

Lenox

  • $71.37 (Each)
  • $71.37 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
145470081416
Manufacturer
Lenox
Manufacturer's Part Number
145470081416
Description
18" X 7/8" Ship Auger Bit
Auger Bits 0081416 H8LONG 18X 7/8 Auger
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
082472145472 / 00082472145472
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.37 (Each)
Resources
Images
 
 
145470081416 - Small Image
 
145470081416 - Large Image
Attachments
 
 
145470081416 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Dimensions and Weight
Overall Length
18 INCH
Descriptions
Product Type
Auger Drill Bit
Description
18" X 7/8" SHIP AUGER BIT
extra long description
LONG SHIP TYPE; BI-METAL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 7/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Long Description
AUGER DRILL BIT, LONG SHIP TYPE; BI-METAL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 7/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Additional Information
Cutting Edge Material High Speed Steel
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Flute Type
TWIST
Shank Size
1/2 INCH
Flute Length
12 Inch
Drill Size
7/8 INCH
Manufacturer Information
Brand
LENOX TOOLS & ACCESSORIES
Manufacturers Part Number
145470081416
GTIN
00082472145472
UPC
082472145472
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Long Ship
Packaging
Weight per each
1.36
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat