14551 - 18" X 1-1/8" Bi-Metal Ship Auger Bit

Lenox

  • $84.28 (Each)
  • $84.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14551
Manufacturer
Lenox
Manufacturer's Part Number
145510081816
Description
18" X 1-1/8" Bi-Metal Ship Auger Bit
Auger Bits 0081816 H8LONG 18X1 1/8auger
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
082472145519 / 00082472145519
Weight per unit
1.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.28 (Each)
Resources
Images
 
 
14551 - Small Image
 
14551 - Large Image
Attachments
 
 
14551 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal, High Speed Steel
Dimensions and Weight
Overall Length
18 INCH
Descriptions
Description
18" X 1-1/8" BI-METAL SHIP AUGER BIT
Long Description
SHIP AUGER BIT, SHIP TYPE; BI-METAL, HIGH SPEED STEEL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1-1/8 INCH DRILL SIZE; CUTTING MATERIAL WOOD
Additional Information
Cutting Material Wood
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Product Type
Ship Auger Bit
extra long description
SHIP TYPE; BI-METAL, HIGH SPEED STEEL MATERIAL; 18 INCH OVERALL LENGTH; 12 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1-1/8 INCH DRILL SIZE; CUTTING MATERIAL WOOD
Additional Information
Drill Size
1-1/8 Inch
Shank Size
1/2 INCH
Flute Length
12 Inch
Flute Type
TWIST
Manufacturer Information
Brand
LENOX TOOLS & ACCESSORIES
Manufacturers Part Number
145510081816
GTIN
00082472145519
UPC
082472145519
Taxonomies, Classifications, and Categories
Type
SHIP
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.856
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat