1456307A1816 - Auger Bits 07A1816 H7A 7-1/2 X 1-1/8 Auger

Lenox

  • $116.61 (Each)
  • $116.61 (Each)

  • $3,731.52 (Per 32)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1456307A1816
Manufacturer
Lenox
Manufacturer's Part Number
1456307A1816
Description
Auger Bits 07A1816 H7A 7-1/2 X 1-1/8 Auger
Auger Bits 07A1816 H7A 7 1/2X1 1/8 Auger
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
082472145632 / 00082472145632
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.61 (Each)
Standard Packaging
$3,731.52 (Per 32)
Resources
Images
 
 
1456307A1816 - Small Image
 
1456307A1816 - Large Image
Attachments
 
 
1456307A1816 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal, HSS Tip
Dimensions and Weight
Overall Length
7-1/2 INCH
Descriptions
Product Type
Ship Auger Bit
extra long description
SHIP TYPE; BI-METAL, HSS TIP MATERIAL; 7-1/2 INCH OVERALL LENGTH; 4 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1-1/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Long Description
SHIP AUGER BIT, SHIP TYPE; BI-METAL, HSS TIP MATERIAL; 7-1/2 INCH OVERALL LENGTH; 4 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1-1/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Additional Information
Cutting Edge Material High Speed Steel
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
AUGER BITS 07A1816 H7A 7-1/2 X 1-1/8 AUGER
Additional Information
Shank Size
1/2 INCH
Flute Length
4 Inch
Drill Size
1-1/8 Inch
Flute Type
TWIST
Manufacturer Information
Manufacturers Part Number
1456307A1816
Brand
LENOX TOOLS & ACCESSORIES
GTIN
00082472145632
UPC
082472145632
Taxonomies, Classifications, and Categories
Type
SHIP
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.77
Carton
1
Package
32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat