1771953 - Holesaw T3 Arbored 14A 7/8 22MM 1/PK

LEN

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

In-Stock: 30 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1771953
Manufacturer's Part Number
1772429
Description
Holesaw T3 Arbored 14A 7/8 22MM 1/PK
Hole Saw, Metal Cutting;Wood Cutting Application, 1L, 4L or 5L Standard Arbor;5L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
-
UPC/EAN/GTIN
885363002164
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
1771953 - Small Image
 
1771953 - Large Image
Specifications Sheets
 
 
1771953 - Specification Sheet
 
1771953 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bi-Metal
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Metal Cutting;Wood Cutting Application, 1L, 4L or 5L Standard Arbor;5L Snap-Back(TM) Arbor Compatible With, Bi-Metal Material, 1 Blister Seal Package Quantity
Features
IMPROVED METAL CUTTING PERFORMANCE:Increased wall thickness improves durability and minimizes tooth loss Optimized tooth design penetrates metal with ease.FAST, EFFICIENT CUTTING IN WOOD:Larger, sharper teeth remove more wood for fast cutting.EASY PLUG REMOVAL:SPEED SLOT staircase design for fast, easy plug ejection
Short Description
Hole Saw, Bi-Metal, For 5L Snap-Back(TM) Arbor;1L, 4L or 5L Standard Arbor, 1 Blister Seal
Description
HOLESAW T3 ARBORED 14A 7/8 22MM 1/PK
Additional Information
Compatible With
5L Snap-Back(TM) Arbor;1L, 4L or 5L Standard Arbor
package quantity
1 Blister Seal
Manufacturer Information
Brand
LENOX
Manufacturers Part Number
1772429
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Metal Cutting;Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat